Power Supply, 240W, 10A, 28VDC Output, 240VAC, 150VDC Input, IP20

Item #: 0048998

Cat #: QS10.241

UPC: 875404000167

$ 499.50 EA
Company wide:
28 in stock
Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 150 Volt DC Input, IP20

Overview

Power Supply, 240 Watt, 10 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 150 Volt DC Input, IP20

PULS offers a wide variety of efficient, compact and reliable DIN rail power supplies for 1-phase systems. With a PULS solution you will experience three main benefits:

Reduce system costs thanks to very high efficiency values.

Increase process uptime due to high MTBF (Mean Time Between Failures) and superior lifetime values.

Save space in your system by using power supplies with the smallest dimensions.



Also known as: 875404000167, QS10.241, PULQS10.241

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Wattage: 240
Mounting: DIN Rail
Volts AC Range: 100 - 240
Amps: 10
Phase: 1