30 Watt T8 Preheat Fluorescent Bulb

Item #: 0048992

Cat #: F30T8/CW ALTO

UPC: 046677281472

Company wide:
0 in stock
Documents & Guides
Fluorescent, Preheat Lamp, 30W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 36 in. *Philips CC# 281477 ** NO LONGER MADE - NO REPLACEMENT ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 30W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 36 in. *Philips CC# 281477 ** NO LONGER MADE - NO REPLACEMENT ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.

Also known as: 046677281472, F30T8/CW ALTO, PHIF30T8CW

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Length: 3 ft, 36 in
Type: Pre-Heat Start
Wattage: 30
Lumens: 2200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Wattage: 30
Light Technology: Fluorescent
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Lumens: 2200
Base: Medium Bi-Pin (G13)