Fluorescent Lamp, Rapid Start, T12, 30W, 3000K

Item #: 0048981

Cat #: F30T12/WW/RS ALTO

UPC: 046677132217

$ 18.00 EA
Company wide:
2 in stock
Documents & Guides
Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 53, Color Temp: 3000K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 13221-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 53, Color Temp: 3000K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 13221-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types.

Also known as: 046677132217, F30T12/WW/RS ALTO, PHIF30T12WWRS

Specifications

Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2300
Color Rendering Index (CRI): 53
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 30
Color Rendering Index (CRI): 53
Base: Medium Bi-Pin (G13)
Length: 3 ft, 36 in
Lumens: 2300
Light Technology: Fluorescent