Imaging Thermometer Kit, 12V Max

Item #: 0048937

Cat #: DCT416S1

UPC: 885911256704

Company wide:
0 in stock
Documents & Guides
Imaging Thermometer Kit, 12V Max, Includes: Imaging Thermometer, MIcro SD Card, Report Writing Software, 12V Max Li-Ion Battery, Fast Charger, Kit Box

Overview

Imaging Thermometer Kit, 12V Max, Includes: Imaging Thermometer, MIcro SD Card, Report Writing Software, 12V Max Li-Ion Battery, Fast Charger, Kit Box

DEWALT 12 V MAX* imaging thermometer kit. Patent pending imaging thermometer technology measures and displays both thermal and visual images. Visual and thermal images can be blended for quickly diagnosing temperature issues and aiding in communication.

Also known as: 885911256704, DCT416S1, DEWDCT416S1

Specifications

Type: Infrared Imager
Type: Infrared Imager