LED Undercabinet Light, 24", White

Item #: 0048920

Cat #: NCA-LED-24-WT

UPC: 782042815506

Company wide:
0 in stock
Documents & Guides
24" LED Under Cabinet Fixture, CounterAttack, 13.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: White.

Overview

24" LED Under Cabinet Fixture, CounterAttack, 13.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: White.

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.

Also known as: 782042815506, NCA-LED-24-WT, CSLNCALED24WT

Specifications

Volts AC: 120
Wattage: 13.500
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 2 ft
Light Technology: LED
Wattage: 13.500
Color: White
Dimmable: Yes