LED Undercabinet Light, 8", White

Item #: 0048917

Cat #: NCA-LED-8WT

UPC: 782042811096

Company wide:
0 in stock
8" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: White.

Overview

8" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: White.

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.

Also known as: 782042811096, NCA-LED-8WT, CSLNCALED8WT, counter attack

Specifications

Volts AC: 120
Color: White
Length: 8 in
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 8 in
Light Technology: LED
Color: White
Wattage: 4.500
Dimmable: Yes