Fluorescent Lamp, Preheat, T5, 13W, 4100K

Item #: 0048892

Cat #: F13T5/CW PH

UPC: 046677115142

$ 11.32 EA
Company wide:
81 in stock
Documents & Guides
Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 820, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 33253-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 820, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 33253-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter. 

Also known as: 046677115142, F13T5/CW PH, PHIF13T5CW

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 59
Lumens: 820
Type: Pre-Heat Start
Length: 21 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Wattage: 13
Lumens: 820
Length: 21 in
Light Technology: Fluorescent