ERG 21057 2XL/3XL HIVIZ VEST

Item #: 0048869

Cat #: 21057

UPC: 720476210573

Company wide:
0 in stock
Documents & Guides
No Documents Available
ERG 21057 2XL/3XL HIVIZ VEST

Overview

ERG 21057 2XL/3XL HIVIZ VEST
Also known as: 720476210573, 21057, ERG21057

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray