32 Watt T9 Circline 6500K CFL

Item #: 0048847
Cat #: FC12T9/DAYLIGHT DELUXE
UPC: 046677262600
$ 50.38 EA
Company wide:
2 in stock
Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1570, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 26260-0*

Overview

Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1570, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 26260-0*
T9 4-Pin Circular Fluorescent Lamps.
Also known as: 046677262600, FC12T9/DAYLIGHT DELUXE, PHIFC12T9D

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 1570
Wattage: 32
Color Rendering Index (CRI): 73
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 6500 (Daylight)
Wattage: 32
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 1570
Color Rendering Index (CRI): 73
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)