Halogen Mini-Reflector Lamp, 75W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 1410, Color Temperature: 310

Item #: 0048825

Cat #: 378091

UPC: 046677378097

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Mini-Reflector Lamp, 75W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 1410, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37809-1* *** Discontinued ***

Overview

Halogen Mini-Reflector Lamp, 75W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 1410, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37809-1* *** Discontinued ***

Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Also known as: 046677378097, 378091, PHIEYC75W

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 1410
Color Temperature: 3100 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 1410
Wattage: 75
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)