This product has been discontinued.

High Pressure Sodium, Ceramalux Lamp, 70W, BD17
Item #: 0048789
Cat #: C70S62/M PH
UPC: 046677467289
Company wide:
1
in stock
Discontinued
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 6300, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 33192-6*
Overview
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 6300, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 33192-6*
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467289, C70S62/M PH, PHIC70S62M
Specifications
| Wattage: | 70 |
| Color Temperature: | 2100 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 6300 |
| ANSI Code: | S62 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Volts AC: | 52 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Wattage: | 70 |
| Base: | Medium Screw (E26) |
| ANSI Code: | S62 |
| Volts AC: | 52 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 6300 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Color Rendering Index (CRI): | 21 |