250 Watt Bulb High Pressure Sodium Instant Restrike

Item #: 0048773

Cat #: C250S50/2

UPC: 046677377175

$ 65.29 EA
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,500, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 37717-6*

Overview

High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,500, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 37717-6*

Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots. 

Also known as: 046677377175, C250S50/2, PHIC250S502

Specifications

Lumens: 27500
ANSI Code: S50
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Wattage: 250
Light Technology: HID
Lumens: 27500
Volts AC: 480, 120, 277, 240, 208
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Light Technology: HID
ANSI Code: S50
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Wattage: 250