High Pressure Sodium, Ceramalux Lamp, 100W, BD17

Item #: 0048758

Cat #: C100S54/M PH

UPC: 046677467272

$ 33.99 EA
Company wide:
63 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 9500, CRI: 21, Color Temp: 2100K, ANSI Code: S54S. *Philips Part # 34446-5*

Overview

High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 9500, CRI: 21, Color Temp: 2100K, ANSI Code: S54S. *Philips Part # 34446-5*

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.

Also known as: 046677467272, C100S54/M PH, PHIC100S54M, Lu100

Specifications

Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 9500
Wattage: 100
Shape: BD17 (Elliptical Dimple Enclosed)
ANSI Code: S54S
Volts AC: 55
Color Rendering Index (CRI): 21
Light Technology: HID
Color Temperature: 2100 (Warm White)
Lumens: 9500
Shape: BD17 (Elliptical Dimple Enclosed)
Volts AC: 55
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 100
ANSI Code: S54S
Color Rendering Index (CRI): 21