Adhesive Labels, Banded, 4"/250ft, OR/WH

Item #: 0048730

Cat #: 558-00382

UPC: 089306355564

$ 770.21 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Labels, Banded Color Continuous Roll, 4.0" x 250', UV Stable, Orange/White, 250 ft/roll

Overview

Adhesive Labels, Banded Color Continuous Roll, 4.0" x 250', UV Stable, Orange/White, 250 ft/roll

The Pre-printed colored header vinyl rolls can be used to design signs that conform to Occupational Safety and Hazard Association (OSHA) and American National Standards Insitute (ANSI) requirements for Warning and Caution Signs and markers. All can be designed, printed and cut to length in Tagprint Pro and any HellermannTyton thermal transfer printing system.

Also known as: 089306355564, 558-00382, TYN55800382

Specifications

Material: Polyester
Color: Orange
Material: Polyester
Color: Orange