LED Lamp 50K

Item #: 0048721

Cat #: LLT4T815WDBAC50

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

LED Lamp 50K
Also known as: LLT4T815WDBAC50, ADRLLT4T815WDBAC50

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 15
Light Technology: LED