ETN E34GDB97LRD24-1X 30.5 mm, Corro

Item #: 0048719

Cat #: E34GDB97LRD241X

UPC: 782114720974

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
E34GDB97LRD24-1X 2P ILL MT PUSH/PULL RED-FV 24V LED-OX.XO

Overview

E34GDB97LRD24-1X 2P ILL MT PUSH/PULL RED-FV 24V LED-OX.XO
Also known as: 782114720974, E34GDB97LRD241X, CUTE34GDB97LRD241X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic