PLATT logo

Miniature Incandescent Bulb, S11, 40W, 120V, Clear

Item #: 0048711
Cat #: BC40S11N 120V 16/1 PK
UPC: 046677415419
$ 7.05 EA
Company wide:
23 in stock
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear *Philips Part # 41541-4*

Overview

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear *Philips Part # 41541-4*
Also known as: 046677415419, BC40S11N 120V 16/1 PK, PHIBC40S11N

Specifications

Lumens: 440
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Lumens: 440
Volts AC: 120
Wattage: 40
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Type: Miniature
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White), 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)