This product has been discontinued.

Incandescent Decorative Lamp, 40W, 120V, Bulb: BA9.5 (Bent Tip), Base: Medium Screw (E26), Lumens: 3
Item #: 0048697
Cat #: BC40BA9-1/2/CL/LL 6/2 TP
UPC: 046677168209
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: BA9.5 (Bent Tip), Base: Medium Screw (E26), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. 2 Pack. *Philips Part # 16820-3*
Overview
Incandescent Decorative Lamp, 40W, 120V, Bulb: BA9.5 (Bent Tip), Base: Medium Screw (E26), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. 2 Pack. *Philips Part # 16820-3*
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168209, BC40BA9-1/2/CL/LL 6/2 TP, PHIBC40BA912LL
Specifications
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 300 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | BA9-1/2 (Bent Tip) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Color: | Clear |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Shape: | BA9-1/2 (Bent Tip) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Lumens: | 300 |
| Wattage: | 40 |
| Color Temperature: | 2700 (Warm White) |