This product has been discontinued.

25 Watt Incandescent Bulb 120V T10
Item #: 0048689
Cat #: BC-25T10 6/1 TP
UPC: 046677415853
Company wide:
0
in stock
Discontinued
Documents & Guides
Miniature Incandescent Lamp, 25W, 120V, Bulb: T10, Filament: C-8, Lumens: 250, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41585-1*
Overview
Miniature Incandescent Lamp, 25W, 120V, Bulb: T10, Filament: C-8, Lumens: 250, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41585-1*
Philips 25 watt Specialty Incandescent and halogen bulbs provide the perfect light for accent and display lighting as well as general lighting in a variety of applications.
Also known as: 046677415853, BC-25T10 6/1 TP, PHIBC25T10
Specifications
| Base: | Medium Screw (E26) |
| Type: | Miniature |
| Shape: | T10 (Tubular) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 250 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Shape: | T10 (Tubular) |
| Wattage: | 25 |
| Lumens: | 250 |
| Light Technology: | Incandescent |
| Type: | Miniature |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |