Sustainable

UPS with Standard Battery, DIN Rail, Panel Mount, 500VA, 120V

Item #: 0048680
Cat #: SUA500PDRS
UPC:
Call for price
Company wide:
0 in stock
UPS with Standard Battery, DIN Rail, Panel Mount, 500VA, 120 Volt

Overview

UPS with Standard Battery, DIN Rail, Panel Mount, 500VA, 120 Volt
Also known as: SUA500PDRS, APOSUA500PDRS

Specifications

Volts AC: 120
Mounting: DIN Rail
Volt Amps: 500
Volts AC: 120
Volt Amps: 500
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)