** OBSOLETE **

Item #: 0048671

Cat #: BC15T10 120 V 6/1 TP

UPC: 046677415846

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 15W, 120V, Bulb: T10, Filament: C-9, Lumens: 120, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41584-4* ** No Longer Made **

Overview

Miniature Incandescent Lamp, 15W, 120V, Bulb: T10, Filament: C-9, Lumens: 120, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 41584-4* ** No Longer Made **

Philips 15 watt Specialty Incandescent and halogen bulbs provide the perfect light for accent and display lighting as well as general lighting in a variety of applications.

Also known as: 046677415846, BC15T10 120 V 6/1 TP, PHIBC15T10

Specifications

Base: Medium Screw (E26)
Type: Miniature
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Wattage: 15
Lumens: 120
Light Technology: Incandescent
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)