20 AMP 6 POLE 120V

Item #: 0048665

Cat #: 91862031C

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
ASC 91862031C 20 AMP 6 POLE 120V

Overview

ASC 91862031C 20 AMP 6 POLE 120V
Also known as: 91862031C, ASC91862031C

Specifications

Material: Die Cast Aluminum
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Color: Bronze
Finish: Bronze
Gangs: 1
Standards: California Proposition 65