Fluorescent Lamp, High Output, T12, 36", 45W, 4200K

Item #: 0048664

Cat #: F36T12CWHO

UPC: 046135253331

Company wide:
0 in stock
Fluorescent Lamp, High Output, T12, 45 Watt, Base: Recessed Double Contact, 4200K, 36 inch, Lumens: 2850, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 25333*

Overview

Fluorescent Lamp, High Output, T12, 45 Watt, Base: Recessed Double Contact, 4200K, 36 inch, Lumens: 2850, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 25333*
Also known as: 046135253331, F36T12CWHO, LDVF36T12CWHO

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 3 ft, 36 in
Wattage: 45
Material: Glass
Lumens: 2850
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Color Rendering Index (CRI): 60
Base: Recessed Double Contact (R17d)
Wattage: 45
Lumens: 2850
Light Technology: Fluorescent