Category 3, Riser, 24/3-Pair, Gray

Item #: 0048659

Cat #: 18-141-33

UPC:

$ 0.20 FT
Company wide:
2,000 in stock
3 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.

Overview

3 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-141-33, 324CMRCAT3GRPPESX

Specifications

Conductors: 3 Pair
Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Conductors: 3 Pair
Volts AC: 300
Material: Copper
Jacket: Riser
Gauge: 24 AWG
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)