Slide Dimmer, 450W, Magnetic Low Voltage, Nova T

Item #: 0048585

Cat #: NTLV-600-277-LA

UPC: 027557092944

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in light almond

Also known as: 027557092944, NTLV-600-277-LA, LUTNTLV600277LA

Specifications

Wattage: 450
Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Light Almond
Volts AC: 277
Poles: 1