Bronze Penn-taps - Plated

Item #: 0048471

Cat #: VTA0

UPC: 785037752800

$ 49.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penn-un Vta-0 1/0awg Tap Conn &spcr

Overview

Penn-un Vta-0 1/0awg Tap Conn &spcr
Also known as: 785037752800, VTA0, PENVTA0

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray