ETN MBE3042B225BF 1 in Type BR EUSE

Item #: 0048459

Cat #: MBE3042B225BF

UPC: 782113554891

$ 1618.88 EA
Company wide:
0 in stock
Documents & Guides
225A MB BOTTOM FEED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

225A MB BOTTOM FEED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782113554891, MBE3042B225BF, CUTMBE3042B225BF

Specifications

Spaces: 30
Jaws: 4
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 49.200 in
IP/NEMA Rating: NEMA 3R
Spaces: 30
Sockets: 1
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Jaws: 4
Depth: 6.300 in
Length: 49.200 in