Brz Vi-tite Terminal Lug

Item #: 0048454

Cat #: VL 21765

UPC: 785037114004

$ 168.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penn-un Vl21765 4sol/str 2h lug

Overview

Penn-un Vl21765 4sol/str 2h lug
Also known as: 785037114004, VL 21765, PENVL21765

Specifications

Type: Mechanical Lug
Material: Copper
Conductors: 1
Type: Mechanical Lug
Conductors: 1
Material: Copper