Brz Vi-tite Terminal Lug

Item #: 0048453

Cat #: VL21761

UPC: 785037113762

$ 106.05 EA
Company wide:
0 in stock
Documents & Guides
Penn-un Vl21761 6awg 2h Term lug

Overview

Penn-un Vl21761 6awg 2h Term lug
Also known as: 785037113762, VL21761, PENVL21761

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel