750 MCM Aluminum Terminal Plug

Item #: 0048437

Cat #: TP750

UPC: 785037679985

$ 52.13 EA
Company wide:
72 in stock
Documents & Guides
Terminal Plug, Aluminum, Conductor Size: 750 MCM, Conductor Diameter: .998". For use in Terminating Copper or Aluminum Wire.

Overview

Terminal Plug, Aluminum, Conductor Size: 750 MCM, Conductor Diameter: .998". For use in Terminating Copper or Aluminum Wire.

Optimum design to permit use of stranded copper or aluminum conductor in equipment boards and boxes with mechanical connectors. Simply crimp onto the copper or wire brushed aluminum conductor and install into the mechanical connector. No bulky in-line splice boxes required. The plug is made of aluminum, tin-plated and filled with Cual-Aid® for a cool running compression connection. A cover is provided for quick insulation of the compresion barrel. All required information is marked on the plug.

Also known as: 785037679985, TP750, PENTP750, High plug , Pin Reducer, Pin Connector, Pin Adapter

Specifications

Diameter: 0.998 in
Material: Aluminum
Allowable Gauge Range: 750
Diameter: 0.998 in
Allowable Gauge Range: 750
Material: Aluminum