250 MCM Aluminum Terminal Plug

Item #: 0048429

Cat #: TP250

UPC: 785037679725

$ 23.95 EA
Company wide:
108 in stock
Documents & Guides
Terminal Plug, Aluminum, Conductor Size: 250 MCM, Conductor Diameter: .575". For use in Terminating Copper or Aluminum Wire.

Overview

Terminal Plug, Aluminum, Conductor Size: 250 MCM, Conductor Diameter: .575". For use in Terminating Copper or Aluminum Wire.

Optimum design to permit use of stranded copper or aluminum conductor in equipment boards and boxes with mechanical connectors. Simply crimp onto the copper or wire brushed aluminum conductor and install into the mechanical connector. No bulky in-line splice boxes required. The plug is made of aluminum, tin-plated and filled with Cual-Aid® for a cool running compression connection. A cover is provided for quick insulation of the compresion barrel. All required information is marked on the plug.

Also known as: 785037679725, TP250, PENTP250, Pin Connector, nosepicker, Pin Adapter

Specifications

Diameter: 0.575 in
Material: Aluminum
Allowable Gauge Range: 250
Diameter: 0.575 in
Allowable Gauge Range: 250
Material: Aluminum