Dieless Mechanical Compression Tool

Item #: 0048424

Cat #: TDM-250

UPC: 785037659994

$ 980.01 EA
Company wide:
4 in stock
Documents & Guides
Dieless Mechanical Compression Tool, Capacity: Copper or Aluminum #8 AWG to 250 MCM

Overview

Dieless Mechanical Compression Tool, Capacity: Copper or Aluminum #8 AWG to 250 MCM

Dieless - no dies to buy or lose, Wide Range - crimps #8 - 500 MCM AL or CU, Costs less than expensive hydraulic tools, Quality Construction - all-steel, durable construction.

Also known as: 785037659994, TDM-250, PENTDM250

Specifications

Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper