6-4 AWG Copper Service Entrance Lug

Item #: 0048422

Cat #: SX-6-4

UPC: 785037656252

$ 9.59 EA
Company wide:
25 in stock
Documents & Guides
Copper Service Entrance Lug, Conductor Range: 6 - 4 AWG Stranded, Conductor Diameter: .184 - .232", Type: SX. Suitable for use with Copper Conductor.

Overview

Copper Service Entrance Lug, Conductor Range: 6 - 4 AWG Stranded, Conductor Diameter: .184 - .232", Type: SX. Suitable for use with Copper Conductor.
Also known as: 785037656252, SX-6-4, PENSX64

Specifications

Material: Copper
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4