4-2 AWG Copper Service Entrance Lug

Item #: 0048421

Cat #: SX2

UPC: 785037656214

Company wide:
0 in stock
Documents & Guides
Copper Service Entrance Lug, Conductor Range: 4 - 2 AWG Stranded, Conductor Diameter: .232 - .292", Type: SX. Suitable for use with Copper Conductor.

Overview

Copper Service Entrance Lug, Conductor Range: 4 - 2 AWG Stranded, Conductor Diameter: .232 - .292", Type: SX. Suitable for use with Copper Conductor.
Also known as: 785037656214, SX2, PENSX2

Specifications

Type: Mechanical, Lug, Service Entrance
Material: Copper
Type: Mechanical, Lug, Service Entrance
Material: Copper