8-4 AWG Split Bolt Connector

Item #: 0048409

Cat #: SW-5

UPC: 785037655699

$ 12.59 EA
Company wide:
243 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 8 Solid - 4 Stranded, ACSR Conductor Range: 6 - 4 AWG, Conductor Diameter: .128 - .258". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

Overview

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 8 Solid - 4 Stranded, ACSR Conductor Range: 6 - 4 AWG, Conductor Diameter: .128 - .258". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.
Also known as: 785037655699, SW-5, PENSW5

Specifications

Material: Copper
Allowable Gauge Range: 8 - 4
Material: Copper
Allowable Gauge Range: 8 - 4