10-6 AWG Split Bolt Connector

Item #: 0048408

Cat #: SW4

UPC: 785037655668

$ 8.77 EA
Company wide:
832 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 10 Stranded - 6 Stranded, ACSR Conductor Range: 6 AWG, Conductor Diameter: .116 - .184". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

Overview

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 10 Stranded - 6 Stranded, ACSR Conductor Range: 6 AWG, Conductor Diameter: .116 - .184". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.
Also known as: 785037655668, SW4, PENSW4

Specifications

Material: Copper
Allowable Gauge Range: 10 - 6
Material: Copper
Allowable Gauge Range: 10 - 6