350-1000 MCM Split Bolt Connector

Item #: 0048405

Cat #: SW14

UPC: 785037655965

$ 259.37 EA
Company wide:
0 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 350 MCM - 1000 MCM, Conductor Diameter: .682 - 1.162". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

Overview

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 350 MCM - 1000 MCM, Conductor Diameter: .682 - 1.162". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***
Also known as: 785037655965, SW14, PENSW14

Specifications

Material: Copper
Allowable Gauge Range: 350 - 1000
Material: Copper
Allowable Gauge Range: 350 - 1000