2 AWG-500 MCM Aluminum Splicer-Reducer

Item #: 0048397

Cat #: SR500

UPC: 785037631204

$ 40.70 EA
Company wide:
31 in stock
Documents & Guides
Aluminum Splicer-Reducer, Conductor Range: 2 AWG - 500 MCM, Type: SR. Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Splicer-Reducer, Conductor Range: 2 AWG - 500 MCM, Type: SR. Suitable for use with either Copper or Aluminum Conductor.

For copper or aluninum conductors, Body fabricated from high strength aluminum alloy, Solid center barrier, Electro-tin plated, Rounded corners for easy taping.

Also known as: 785037631204, SR500, PENSR500

Specifications

Material: Aluminum
Allowable Gauge Range: 2 - 500
Material: Aluminum
Allowable Gauge Range: 2 - 500