8-2 AWG Copper Solderless Lug

Item #: 0048391

Cat #: SLU70

UPC: 785037630597

$ 3.13 EA
Company wide:
167 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 8 - 2 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 8 - 2 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630597, SLU70, PENSLU70

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 6 - 2
Stud Size: 17/64 in
Material: Copper
Allowable Gauge Range: 6 - 2
Mounting: 1-Hole
Stud Size: 17/64 in