14-6 AWG Copper Solderless Lug

Item #: 0048389

Cat #: SLU35

UPC: 785037630559

$ 2.12 EA
Company wide:
418 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 14 - 6 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/64". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 14 - 6 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/64". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630559, SLU35, PENSLU35

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 12 - 6
Stud Size: 13/64 in
Material: Copper
Allowable Gauge Range: 12 - 6
Mounting: 1-Hole
Stud Size: 13/64 in