Solderless Lug, Copper, 14-10 AWG

Item #: 0048387

Cat #: SLU25

UPC: 785037630566

$ 1.62 EA
Company wide:
0 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 14 - 10 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 5/32". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 14 - 10 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 5/32". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630566, SLU25, PENSLU25

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 10
Material: Copper
Allowable Gauge Range: 14 - 10
Mounting: 1-Hole