Solderless Lug, Copper, 2-4/0 AWG

Item #: 0048386

Cat #: SLU225

UPC: 785037630757

$ 14.41 EA
Company wide:
0 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 2 - 4/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 11/32". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 2 - 4/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 11/32". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630757, SLU225, PENSLU225

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2 - 4/0
Stud Size: 11/32 in
Material: Copper
Allowable Gauge Range: 2 - 4/0
Mounting: 1-Hole
Stud Size: 11/32 in