Solderless Lug, Copper, 4-3/0 AWG

Item #: 0048385

Cat #: SLU175

UPC: 785037630702

$ 11.42 EA
Company wide:
0 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 4 - 3/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 4 - 3/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630702, SLU175, PENSLU175

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4 - 3/0
Stud Size: 13/32 in
Material: Copper
Allowable Gauge Range: 4 - 3/0
Mounting: 1-Hole
Stud Size: 13/32 in