8-1/0 AWG Copper Solderless Lug

Item #: 0048384

Cat #: SLU125

UPC: 785037630641

$ 6.12 EA
Company wide:
44 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 8 - 1/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 8 - 1/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630641, SLU125, PENSLU125

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8 - 1/0
Stud Size: 17/64 in
Material: Copper
Allowable Gauge Range: 8 - 1/0
Mounting: 1-Hole
Stud Size: 17/64 in