Split Bolt, Copper, 16 - 8 AWG

Item #: 0048379

Cat #: S8

UPC: 785037593274

$ 4.89 EA
Company wide:
632 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 16 AWG - 8 AWG Stranded, Conductor Diameter: 0.57" - .145". For use with Copper and Copperweld Conductors.

Overview

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 16 AWG - 8 AWG Stranded, Conductor Diameter: 0.57" - .145". For use with Copper and Copperweld Conductors.
Also known as: 785037593274, S8, PENS8, kernie

Specifications

Material: Copper
Allowable Gauge Range: 16 - 12
Material: Copper
Allowable Gauge Range: 16 - 12