Split Bolt, Copper, 6 - 2 AWG

Item #: 0048369

Cat #: S2

UPC: 785037593069

$ 10.42 EA
Company wide:
397 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 6 Solid - 2 Stranded, Conductor Diameter: .162 - .292". For use with Copper and Copperweld Conductors.

Overview

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 6 Solid - 2 Stranded, Conductor Diameter: .162 - .292". For use with Copper and Copperweld Conductors.

Penn-Union's split bolt connectors are for use with two conductors in electrical power applications; 2 conductors or conductor to rebar in grounding/bonding and direct burial applications in earth and concrete.

Also known as: 785037593069, S2, PENS2

Specifications

Material: Copper
Allowable Gauge Range: 6 - 2
Material: Copper
Allowable Gauge Range: 6 - 2