14-4 AWG Bronze Solderless Lug

Item #: 0048361

Cat #: PNL4

UPC: 785037507349

$ 5.27 EA
Company wide:
62 in stock
Documents & Guides
Bronze Solderless Lug, Conductor Range: 14 Solid - 4 Stranded, Conductor Diameter: .064 - .232", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".

Overview

Bronze Solderless Lug, Conductor Range: 14 Solid - 4 Stranded, Conductor Diameter: .064 - .232", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".
Also known as: 785037507349, PNL4, PENPNL4

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Stud Size: 21/64 in
Material: Bronze
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: 21/64 in