6 AWG-250 MCM Bronze Solderless Lug

Item #: 0048360

Cat #: PNL250

UPC: 785037507905

$ 18.08 EA
Company wide:
16 in stock
Documents & Guides
Bronze Solderless Lug, Conductor Range: 6 Solid - 250 MCM, Conductor Diameter: .162 - .575", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 25/64".

Overview

Bronze Solderless Lug, Conductor Range: 6 Solid - 250 MCM, Conductor Diameter: .162 - .575", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 25/64".
Also known as: 785037507905, PNL250, PENPNL250

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250
Stud Size: 25/64 in
Material: Bronze
Allowable Gauge Range: 6 - 250
Mounting: 1-Hole
Stud Size: 25/64 in