8 -1 AWG Bronze Solderless Lug

Item #: 0048357

Cat #: PNL1/0

UPC: 785037507028

$ 10.39 EA
Company wide:
56 in stock
Documents & Guides
Bronze Solderless Lug, Conductor Range: 8 Solid - 1 Stranded, Conductor Diameter: .128 - .375", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".

Overview

Bronze Solderless Lug, Conductor Range: 8 Solid - 1 Stranded, Conductor Diameter: .128 - .375", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".
Also known as: 785037507028, PNL1/0, PENPNL10

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 6 - 1
Stud Size: 21/64 in
Material: Bronze
Allowable Gauge Range: 6 - 1
Mounting: 1-Hole
Stud Size: 21/64 in