2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0048341
Cat #: PB4600
UPC: 785037483155
$ 65.75 EA
Company wide:
78 in stock
Documents & Guides
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037483155, PB4600, PENPB4600, mechanical lug, chair lug

Specifications

Type: Lug, Panelboard Type
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 2 - 1/0
Stud Size: 3/8 in
Type: Lug, Panelboard Type
Material: Aluminum
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 2 - 1/0

Customer Reviews

No reviews for this product
(0)